2.5 gal Trash Bags, 17 in x 16 in, 720 PK
Mfr # HB1617-6
Zoro # G0913103
product price:Â $92.89
/pk 720, $0.13/ea
Free Shipping & Returns
Key Features
Size
17 in x 16 in
Height
16 in
Bags Per Roll
720
Width
17 in
Bag Product Grouping
Biodegradable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HB1617-6
Zoro #
G0913103
UPC #
678526016173
Country of Origin
United States
Dimensions
Size
17 in x 16 in
Height
16 in
Width
17 in
Details
Capacity
2.5 gal
Item
Trash Bags
Bags Per Roll
720
Bag Product Grouping
Biodegradable
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.