35 gal Trash Bags, 33 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green

  • Mfr # HB3348-8

  • Zoro # G5489130


product price:  $84.49
/pk 90, $0.94/ea
Free Shipping & Returns

Key Features

Capacity
35 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB3348-8
Zoro #
G5489130
UPC #
678526334802
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Size
33 in x 48 in
Height
48 in
Width
33 in
Overall Width
33 in

Details

Capacity
35 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Scent
Unscented
Color
Green
Item
Trash Bags
Seal
Star
Bottom Seal Type
Star
Package Configuration
Coreless Roll
Bag Product Grouping
Biodegradable
Rolls per Package
6
Legend
BPI Certified Compostable
Application
Food Service
% Recycled Content
0%
Trash Bag Color Family
Green
Bags Per Roll
15
Green Certification or Other Recognition
Biodegradable Products Institute Certified
Bags per Roll/Pack
15/6
Max. Load
50 lb
Bags per Roll
15
Product Type
Trash Bags

Description

Compostable Trash Bag, Capacity 35 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color Green, Bag Closure Type None, Width 33 in, Height 48 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 6, Item Trash Bags, Application Food Service, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.