Shop ECOSAFE-6400

64 gal Trash Bags, 48 in x 60 in, Extra Heavy-Duty, 0.85 mil, Green

  • Mfr # HB4860-8
  • Zoro # G5489097

product price: 
$
109.99
/pk of 60, $1.83/ea
Free Shipping & Returns

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Thickness
0.85 mil
Scent
Fragrance Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB4860-8
Zoro #
G5489097
UPC #
678526486006
Country of Origin
United States
Capacity
64 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Compostable Material
Scent
Fragrance Free
Color
Green
Item
Trash Bags
Legend
BPI Certified Compostable
Max. Load
50 lb
% Recycled Content
0%
Bag Product Grouping
Biodegradable
Bags per Roll/Pack
10/6
Rolls per Package
6
Application
Food Service
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Bottom Seal Type
Star
Trash Bag Color Family
Green
Package Configuration
Coreless Roll
Bags Per Roll
10
Seal
Star
Bags per Roll
10
Product Type
Trash Bags
Shell Material
Compostable Material
Wire Color
Green
Traction Material
Compostable Material

Dimensions

Thickness
0.85 mil
Size
48 in x 60 in
Height
60 in
Width
48 in
Overall Width
48 in

Description

Compostable Trash Bag, Capacity 64 gal, Trash Bag Material Compostable Material, Percent Recycled Content 0 Percent, Thickness 0.85 mil, Color Green, Bag Closure Type None, Width 48 in, Height 60 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend BPI Certified Compostable, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 6, Item Trash Bags, Application Food Service, Package Quantity 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.