
Lawn Insect Killer Liquid 32 oz
Mfr # ECSM-33627-06
Zoro # G116255940
product price: $28.39
/eaSold in multiples of 2 for $56.78
Key Features
Overall Height
6.25 in
Overall Width
11.1 in
Overall Length
2.88 in
For Use With
Rts Products/Applicators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECSM-33627-06
Zoro #
G116255940
UPC #
895591001235
Country of Origin
United States
Dimensions
Overall Height
6.25 in
Overall Width
11.1 in
Overall Length
2.88 in
Details
Item
Insecticides/Repellents
For Use With
Rts Products/Applicators
Description
Active Ingredient: Rosemary Oil, Peppermint Oil, Sodium Lauryl Sulfate, Odorless: No, Organic: No, Pest Type: Flying Insects, Product Form: Liquid, Product Type: Lawn Insect Killer, Yes, Residual Protection: , Safe for Edibles: Yes, Yes, Sub Brand: , Bran
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.