Floortex

Chair Mat, 30" x 48"


product price: $50.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Tinted
  • Thickness 0.065 in
  • Material Recycled PET
  • Length 30 in
  • For Use In For use on hard floors
See all product information

Product Information

  • Brand Floortex
  • MFR # FCECO3048AEP
  • Zoro # G7358823
  • UPC #
    874951004598
  • Country of Origin United Kingdom
  • Category Chair Mats

Dimensions

Length 30 in
Width 48 in

Details

Item Chair Mat
Color Tinted
Thickness 0.065 in
Material Recycled PET
For Use In For use on hard floors
Weight 4.1
Capacity 180 lb

Description

Chair Mat,30 In. x 48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.