Floortex

Chair Mat, 36" x 48"


product price: $63.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Thickness 0.075 in
  • Material Enhanced Polymer
  • Weight 4.75
  • Width 48 in
See all product information

Product Information

  • Brand Floortex
  • MFR # FCECO123648AEP
  • Zoro # G7358981
  • UPC #
    874951007544
  • Country of Origin United Kingdom
  • Category Chair Mats

Dimensions

Width 48 in
Length 36 in

Details

Item Chair Mat
Color Clear
Thickness 0.075 in
Material Enhanced Polymer
Weight 4.75
For Use In For use on Hard Floors and Very Low Pile Carpets
Application Small, Medium or Large Computer Desk Space
Capacity 250 lb

Description

Chair Mat,36 In. x 48 In.

Restrictions

  • WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.