Floortex

Ecotex 100Perc.Recycld Mat, HFLip, 48"x51"


product price: $58.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Tinted
  • Thickness 0.065 in
  • Material Recycled PET
  • Width 51 in
  • Length 48 in
See all product information

Product Information

  • Brand Floortex
  • MFR # FRECO4851LP
  • Zoro # G0055069
  • UPC #
    874951002785
  • Country of Origin United Kingdom
  • Category Chair Mats

Dimensions

Width 51 in
Length 48 in

Details

Item Chair Mat
Color Tinted
Thickness 0.065 in
Material Recycled PET
Weight 5.7
For Use In For use on hard floors and carpet tiles
Capacity 180 lb

Description

Ecotex 100Perc.Recycld Mat,HFLip,48"x51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.