Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRECO4879EP
Zoro #
G0055190
UPC #
874951001726
Country of Origin
United Kingdom
Dimensions
Thickness
0.065 in
Length
48 in
Width
79 in
Details
Item
Chair Mat
Color
Tinted
Material
Recycled PET
Weight
9.75
Capacity
180 lb
For Use In
For use on hard floors and carpet tiles
Description
Ecotex 100Perc.Recycld Rect. HF,48"x79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.