Floortex

Ecotex EnhancedPoly Rect. Carpet, 48"x60"


product price: $113.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Clear
  • Thickness 0.087 in
  • Width 60 in
  • Material Enhanced Polymer
  • Weight 10.15
See all product information

Product Information

  • Brand Floortex
  • MFR # FRECO114860EP
  • Zoro # G0055181
  • UPC #
    874951004215
  • Country of Origin United Kingdom
  • Category Chair Mats

Dimensions

Width 60 in
Length 48 in

Details

Item Chair Mat
Color Clear
Thickness 0.087 in
Material Enhanced Polymer
Weight 10.15
For Use In For use on standard pile carpets up to 3/8" thick. Not suitable for hardwood or other hard floor applications
Application Small, Medium or Large Computer Desk Space
Capacity 250 lb

Description

Ecotex EnhancedPoly Rect. Carpet,48"x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.