Floortex

Ecotex EnhancedPoly SP Lip, 48"x51"


product price: $97.89
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Clear
  • Thickness 0.087 in
  • Width 51 in
  • Weight 7.8
  • Length 48 in
See all product information

Product Information

  • Brand Floortex
  • MFR # FRECO114851LP
  • Zoro # G0055303
  • UPC #
    874951004666
  • Country of Origin United Kingdom
  • Category Chair Mats

Dimensions

Width 51 in
Length 48 in

Details

Item Chair Mat
Color Clear
Thickness 0.087 in
Weight 7.8
Material Enhanced Polymer
For Use In For use on standard pile carpets up to 3/8" thick. Not suitable for hardwood or other hard floor applications
Capacity 250 lb
Application Small, Medium or Large Computer Desk Space

Description

Ecotex EnhancedPoly SP Lip,48"x51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.