Zoro Homepage

Enhanced Polymer Rectangular Chair Mat with Anti-Slip Backing for Hard Floors - 30" x 48"

  • Mfr # FCECO123048AEP

  • Zoro # G706587482


product price: $60.75
/ea

Key Features

Color
Clear
Material
Enhanced Polymer
Length
30 in
Width
48 in
Size
30 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCECO123048AEP
Zoro #
G706587482
UPC #
874951007537
Country of Origin
United Kingdom

Dimensions

Thickness
0.075 in
Length
30 in
Width
48 in
Size
30 in x 48 in

Details

Item
Chair Mat
Color
Clear
Material
Enhanced Polymer

Description

The Floortex Ecotex Evolutionmat is one of the top of the range plastic chair mats Floortex offer and also has the benefit of many green credentials. Manufactured from enhanced polymer which contains up to 50% recycled material and is 100% recyclable. The Evolutionmat protects your flooring from damage and helps reduce your carbon footprint. Chair mats have an added benefit of making your work space more ergonomic helping take strain off of the legs and back. Smooth back for hard floors. Not suitable for carpeted flooring.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.