No Product Image Available

Floortex

Marlon BioPlus Clear Chair Mat


product price: $82.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Thickness 0.09 in
  • Material Bio-Based Polycarbonate
  • Edge Style Straight
  • Overall Width 29 in
See all product information

Product Information

  • Brand Floortex
  • MFR # NCCMFLBG0001
  • Zoro # G010769130
  • UPC #
    841776107834
  • Country of Origin United Kingdom
  • Category Chair Mats

Dimensions

Overall Width 29 in
Overall Length 47 in

Details

Item Chair Mat
Color Clear
Thickness 0.09 in
Material Bio-Based Polycarbonate
Edge Style Straight
Product Type Chair Mat
Back Texture Studded
For Floor Type Carpet
Maximum Carpet Thickness 1/2 in
Body Shape Rectangle

Description

Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.09 in, Overall Width 29 in, Overall Length 47 in, Material Bio-Based Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.