Shop All Chair Mats
Floortex
Marlon BioPlus Clear Chair Mat
Mfr # NRCMFLBS0004
Zoro # G110769122
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.07 in
- Material Bio-Based Polycarbonate
- Edge Style Straight
- Overall Width 46 in
Product Information
- Brand Floortex
- MFR # NRCMFLBS0004
- Zoro # G110769122
- UPC # 841776108312
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Overall Width | 46 in |
Overall Length | 60 in |
Details
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.07 in, Overall Width 46 in, Overall Length 60 in, Material Bio-Based Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Product Type Chair Mat
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 72", 30" W, 29" H (65127)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- VICKERMAN Lace Fern X18 Greenery Bush - 20 in. (FK170101)
- INTERNATIONAL CONCEPTS Vanity Bench, Snow White (BE08-2)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Hard Floor (FC128919LR)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (PF1115225EV)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- Floortex Chair Mats