Cleartex Polypropylene Rectangular Anti-Slip Foldable Chair Mat for Hard Floors - 36" x 48"
- Mfr # FC123648HEC
- Zoro # G606587377
Key Features
Specifications
Details
- MFR #
- FC123648HEC
- Zoro #
- G606587377
- UPC #
- 841776100361
- Country of Origin
- United Kingdom
- Item
- Chair Mat
- Shape
- Rectangular
- Floor Type
- Anti-Slip coating for added stability on hard floors. Product Size - Rectangular. 36" x 48". Please note that the smooth side of this mat should be face down on the floor for optimum results. 1 Year Limited Warranty
- Color
- White
- Material
- Polypropylene
- Waterproof
- Yes
- Assembly Required
- No
- Body Shape
- Rectangular
- Weight
- 5.00 lbs
- Includes
- Chair Mat Only
- Backing
- Anti-Slip
- Anti Slip Backing
- Yes
- For Use In
- Anti-Slip coating for added stability on hard floors. Product Size - Rectangular. 36" x 48". Please note that the smooth side of this mat should be face down on the floor for optimum results. 1 Year Limited Warranty
- Product Type
- Chair Mat
- Weight Limit
- 180 lbs
- Capacity
- 180 lbs
- Edges
- Straight
- Application
- Anti-Slip coating for added stability on hard floors. Product Size - Rectangular. 36" x 48". Please note that the smooth side of this mat should be face down on the floor for optimum results. 1 Year Limited Warranty
- Mat Surface Material
- Polypropylene
- Features
- Anti-Slip coating for added stability on hard floors. Product Size - Rectangular. 36" x 48". Please note that the smooth side of this mat should be face down on the floor for optimum results. 1 Year Limited Warranty
Dimensions
- Overall Dimensions
- 48 x 36 x 0.07
- Thickness
- 0.07 in
- Length
- 48 in
- Width
- 36 in
- Width And Length
- 36 x 48
Description
Floortex Cleartex Revolutionmat Polypropylene, Rigid top surface with low roll resistance for a "easy-glide" chair movement. Cleartex polypropylene mats are guaranteed not to crack, chip, cup or shatter under normal use and correct application. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free. Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards.
- Manufactured from high quality, ozone-friendly, 100% recyclable Polypropylene. Scratch resistant surface texture. The natural translucent finish and embossed top surface are ideal for obscuring worn and damaged flooring
- The natural translucent finish and embossed top surface are ideal for obscuring worn and damaged flooring. Prevents damage and wear to hard floors often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office
- Polypropylene does not contain any banned plasticisers, PVC,BPA or heavy metals such as cadmium, lead or tin. Free of chemical content banned from child related products. No chemical components detrimental to indoor air quality are incorporated or released
- Stain resistant: surface contamination is easily removed. Provides protection against spillages and damage to flooring caused by chair casters, helping keep under and around your computer workspace tidy. Formulated to dramatically limit the visibility of caster tracking
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Anti-Slip coating for added stability on hard floors. Product Size - Rectangular. 36" x 48". Please note that the smooth side of this mat should be face down on the floor for optimum results. 1 Year Limited Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.