Ecotex

Polypropylene Rectangular Chair Mat for Carpets - 29" x 46"


original price: $62.12
36% off
new price: $39.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Length 46 in
  • Width 29 in
  • Material Polypropylene
See all product information

Product Information

  • Brand Ecotex
  • MFR # NCMFLLGC0001
  • Zoro # G706171308
  • UPC #
    841776105830
  • Country of Origin Israel
  • Category Chair Mats

Dimensions

Length 46 in
Width 29 in

Details

Item Chair Mat
Color White
Thickness 0.095 in
Material Polypropylene

Description

Floortex Ecotex Revolutionmat Polypropylene, Rigid top surface with low roll resistance for a "easy-glide" chair movement. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free. Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards.

Restrictions

  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.