Winter Traction Mineral, Jug, 7.7 lb.
Mfr # ET3RG
Zoro # G906153906
product price: $15.15
/eaKey Features
Coverage Area
Up to 288 sq ft
Color
Light Green, Off-White
Package Type
Jug
Product Type
Traction Agent
Effective Temp.
All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET3RG
Zoro #
G906153906
UPC #
628580035016
Country of Origin
Multiple
Dimensions
Size
7.7 lb
Details
Coverage Area
Up to 288 sq ft
Color
Light Green, Off-White
Package Type
Jug
Product Type
Traction Agent
Item
Traction Compound
Effective Temp.
All
Contains
All-Natural Safe Mineral for Concrete, Vegetation and Pets
Weight
7.7 lb
Unit Of Measure
Single Units
Ice Melt Color
Green
Coverage
2,200 sq ft
Chemical Compatibility
Natural Zeolite
USDA Bio-Preferred
Not Preferred
Compound Form
Solid
Contains Anti-Caking Agents
Not Anti-caking
Lowest Effective Temperature
-58 Degrees F
Container Type
Shaker Jug
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Pet Safe
Pet Safe
Considered Safe For
Brick, Pets, Children, Concrete, Not Applicable, Metal, Stone, Vegetation, Wood
Description
Traction Compound, 7.7 lb, Effective Temp. All, Package Type Jug, Ice Melt Color Green, Contains All-Natural Safe Mineral for Concrete, Vegetation and Pets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.