Shop ECOWISE
See all product information
Create Account
83801 Elite Balance Block- Ocean Blue
- Mfr # 83801
- Zoro # G103703799
product price:Â
$
75.99
/ea
Key Features
Material
EVA
Height
2.4 in
Color
Ocean Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83801
- Zoro #
- G103703799
- UPC #
- 712536838018
- Country of Origin
- China
- Material
- EVA
- Color
- Ocean Blue
- Item
- Balance Pad
Dimensions
- Height
- 2.4 in
Description
AGM Group / Aeromat Fitness Products specializes in supplying high quality mats and related fitness products to the fitness sporting goods and rehabilitation markets, and offers these markets both product innovations and brand name recognition. Color: Ocean blue.
Dimensions: 2-3/8"H x 16-1/2" x 20" .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.