Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecowise 83802 Elite Balance Block- Lavender

  • Mfr # 83802

  • Zoro # G903703784


product price: $70.45
/ea

Key Features

Material
EVA
Height
2.4 in
Color
Lavender
Mounting Type
Floor Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83802
Zoro #
G903703784
UPC #
712536838025
Country of Origin
China

Dimensions

Height
2.4 in

Details

Material
EVA
Color
Lavender
Item
Balance Pad
Mounting Type
Floor Standing

Description

AGM Group / Aeromat Fitness Products specializes in supplying high quality mats and related fitness products to the fitness sporting goods and rehabilitation markets, and offers these markets both product innovations and brand name recognition.
  • Color: Lavender.
  • Dimensions: 2-3/8"H x 16-1/2" x 20" .
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.