Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2022 Power Package Top-End Kits

  • Mfr # E11-2022

  • Zoro # G915878203


original price: $3,181.99
5% off
new price: $2,997.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11-2022
Zoro #
G915878203
UPC #
85347020225
Country of Origin
China

Description

The Power Package concept is second to none. To make things easier in parts selection Edelbrock has taken the guesswork out of top-end component selection by actually placing the power package components together in complete kits. These kits include almost everything you need to make serious horsepower. Features -Part Type - Cylinder Head Combos -Product Line - Edelbrock Power Package Top-End Kits -Fuel Delivery Style - Carbureted -Intake Material - Aluminum -Intake Finish - Natural -Intake Style - Dual plane -Intake Manifold Model descriptive - Edelbrock Performer EPS -Carburetor Flange - Square bore -Cylinder Head Style - Assembled -Cylinder Head Material - Aluminum -Cylinder Head Finish - Natural -Combustion Chamber Volume cc - 64 -Intake Port Location - Standard -Exhaust Port Shape - Square -Exhaust Port Location - Standard -Spark Plug Style - Straight -Number of Springs Per Valve - Single -Lock Style - 7 degree -Valve Stem Seal Style - Umbrella -Valve Cover Mounting Style - Perimeter bolt -Valve Guide Material - Manganese bronze -Valve Seat Machine Style - 3-angle -Valve Seat Material - Powdered metal -Steam Holes Drilled - No -Oiling Style - Through pushrod -Make - CHEVROLET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.