Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2181 Performer Intake Manifold

  • Mfr # E11-2181

  • Zoro # G715828835


original price: $524.99
8% off
new price: $480.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11-2181
Zoro #
G715828835
UPC #
85347021819
Country of Origin
China

Description

The Performer Intake Manifold boosts torque over a wide RPM range from idle to 5 500 RPM. Fel-pro permatorque and blue intake gaskets are not used in this manifold because of their very hard non-pliable construction. They do not compress well when used with an aluminum intake manifold. The factory composition-type embossed gasket also works satisfactorily. The manifold bolts need to be torqued down to 25 feet in most cases. When using a 12-bolt manifold on 16-bolt heads a 16-bolt intake gasket is used to ensure proper sealing around the water ports on the heads. Many are 50-state street legal with a low-rise and dual-plane design. Features -Compatible with non-EGR styles -When using a 12-bolt manifold on 16-bolt heads 16-bolt intake gasket is used to ensure proper sealing around the water ports on the heads -Factory composition-type embossed gasket also works satisfactorily -Boosts torque over a wide RPM range from idle to 5 500 RPM -Fits for various makes models & years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.