Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2204 SBC Hydraulic Roller Camshaft for 1987-1992 Chevrolet

  • Mfr # EDE2204

  • Zoro # G115824529


product price: $566.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE2204
Zoro #
G115824529
UPC #
85347022045
Country of Origin
China

Description

Edelbrock Rollin' Thunder Camshaft # 2204 is designed for 283-400 Chevy V8 engines from 1987-Later Non LT1/Gen III and produces optimum torque from the low-end to the mid-range. Rollin' Thunder camshafts should be matched with Performer manifolds for vehicles operating from off-idle to 5500 rpm. They are smooth idling cams for daily drivers trucks vans RVs and 4x4s. You can expect a major improvement in throttle response and torque. In the manifold section you'll find torque graphs showing the power gains from Performer manifolds and Performer-Plus cams. All camshafts include flat tappet lifters except for cams designed for use with stock roller lifters assembly lube and instructions. This cam produced 435HP and 435 Ft Lbs of Torque when paired with Performer RPM Air-Gap intake manifold # 7516 Thunder Series AVS Carb # 1813 and Performer RPM E-Tec cylinder heads # 60795. Use with high stall torque converter and stock ratio rocker arms only. Features -Designed for 1500 to 6500 Performance -Maximum Power in High-RPM with Good Low-End Torque -Matched to Edelbrock Performer RPM Intakes -10 to 12 in. of Manifold Vacuum at Idle -More Lift and Duration than Most Street Camshafts -Dyno Matched/Street Proven Performance -Take the Guesswork Out of Camshaft Selection! -Use Only Stock Ratio Rocker Arms Compatibility -1987-1992 Chevrolet Specifications - Intake Duration: 234 Degree - Exhaust Duration: 238 Degree - Intake Lift: 0.539 - Exhaust Lift: 0.548 - Lobe Separation: 112 Degree - Intake Center Line: 107 Degree - Vacuum: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.