Zoro Homepage

2262 BBC RPM Hydraulic Roller Camshaft

  • Mfr # EDE2262

  • Zoro # G715824530


product price: $674.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE2262
Zoro #
G715824530
UPC #
85347022625
Country of Origin
China

Description

Edelbrock Rollin' Thunder Camshaft # 2262 is designed for 454-502 V8 Gen VI engines from 1996-Later and produce optimum torque from the low-end to the mid-range. Rollin' Thunder camshafts match with Performer manifolds for vehicles operating from off-idle to 5500 rpm. They are smooth idling cams for daily drivers trucks vans RVs and 4x4s. You can expect a major improvement in throttle response and torque. In the manifold section you'll find torque graphs showing the power gains from Performer manifolds and Performer-Plus cams. All camshafts include flat tappet lifters except for cams designed for use with stock roller lifters assembly lube and instructions. This cam produced 611HP and 573 Ft Lbs of Torque when paired with Victor Jr. intake manifold # 2902 and Victor Jr. 24 Degree cylinder heads # 77485 on a GM ZZ-502 shortblock. Not for 1965-66 Big Block Chevy's running a grooved rear cam journal. Use with a high stall torque converter and stock ratio rocker arms only. Features -Designed for 1500 to 6500 Performance -Maximum Power in High-RPM with Good Low-End Torque -Matched to Edelbrock Performer RPM Intakes -10 to 12 in. of Manifold Vacuum at Idle -More Lift and Duration than Most Street Camshafts -Dyno Matched/Street Proven Performance -Take the Guesswork Out of Camshaft Selection! -Use Only Stock Ratio Rocker Arms Specifications - Intake Duration: 236 Degree - Exhaust Duration: 245 Degree - Intake Lift: 0.625 - Exhaust Lift: 0.639 - Lobe Separation: 112 Degree - Intake Center Line: 109 Degree - Vacuum: 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.