Zoro Homepage

7137 SBC Pro-Flo XT EFI Intake Manifold

  • Mfr # EDE7137

  • Zoro # G215853030


original price: $792.99
8% off
new price: $728.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE7137
Zoro #
G215853030
UPC #
85347071371
Country of Origin
China

Description

Edelbrock Part # 7137 Pro-Flo XT intake manifold is designed for 1957-86 S/B Chevy. This manifold is engineered with a large plenum and long tapered runners to deliver maximum horsepower and broad torque band throughout the rpm range 1500-7000 rpm. This Pro-Flo XT EFI intake accepts Edelbrock Pro-Flo XT Throttle Bodies and Fuel Rails. Features -Intake Manifold -Pro-Flo XT -Throttle Body Flange -Multi Port -Small Block Chevy Specifications - Color: Satin - Front Maximum Height: 9.000 in. - Material: Aluminum - Rear Maximum Height: 8.200 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.