7158 Chevy 348-409 Performer RPM Intake Manifold - Cast

  • Mfr # EDE7158

  • Zoro # G915942065


original price: $810.99
9% off
new price: $729.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE7158
Zoro #
G915942065
UPC #
85347071586
Country of Origin
China

Description

Edelbrock Part # 7158 Performer RPM small port intake manifold is designed to fit 1958-1965 Chevrolet 348/409 W big-block engines. Includes Oil Fill Tube not installed and matching push-in breather cap. Features -Designed for 1500 to 6500 Performance -1958-1965 W Series 348/409 Big Block Engines -For Large Port Or RPM W Series Heads Specifications - Color: Satin - Front Maximum Height: 4.350 in. - Material: Aluminum - Rear Maximum Height: 5.540 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.