Zoro Homepage

7804 Performer-Link Timing Chain And Gear Set

  • Mfr # E11-7804

  • Zoro # G816489539


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11-7804
Zoro #
G816489539
UPC #
85347078042
Country of Origin
China

Description

The Performer-Link True Rolling Timing Chain Set is used with either performance or stock cams. This set has a solid-bushing chain for a true bearing surface that rolls with the sprockets eliminating chain stretch. The crank gears are machined and made from billet SAE-1144 steel and induction heat-treated. The cam sprockets are made from 35 000 PSI tensile strength cast iron. It has three keyways to ensure accurate timing for early or late-model vehicles and allows to set cam timing 4 degrees advanced 4 degrees retarded or stock. The Performer-Link timing sets are not for use above 6 500 RPM. Features -Made from billet SAE-1144 steel and induction heat-treated -Has three keyways to ensure accurate timing for early or late-model vehicles -Used with either performance or stock cams -Solid bushing chain resists stretching -Bolts and studs are not included -Fits for various makes models & years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.