Zoro Homepage

7813 Performer-Link Timing Chain And Gear Set

  • Mfr # E11-7813

  • Zoro # G316489640


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11-7813
Zoro #
G316489640
UPC #
85347078134
Country of Origin
China

Description

The Performer-Link True Roller Timing Chain Set by Cloyes is for use with either performance or stock cams. It utilizes a solid bushing chain that rolls with the sprocket on a true bearing surface that eliminates chain stretch. The cam sprockets are made from 35 000 PSI tensile strength cast iron and the crank sprockets are machined from SAE 1144 stress-proof Billet steel as well as induction heat treated. It allows a maximum advance or retard at camshaft of 2 degrees and at crankshaft of 4 degrees. Features -Solid bushing chain resists stretching -Double roller timing chain style -Features multiple keyways to ensure accurate timing selection -Not recommended for use above 6 500 RPM -Designed for engines originally equipped with one-piece fuel pump eccentric -Fits for various makes models & years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.