This item is Discontinued.

Edelbrock Edelbrock E11-10023 Air Cleaner for Carburetor E11-10023

Edelbrock E11-10023 Air Cleaner for Carburetor (Discontinued)

  • Mfr # E11-10023
  • Zoro # G504168685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E11-10023
Zoro #
G504168685
UPC #
85347100231
Country of Origin
China

Description

Features
  • The popular reusable air filter, offers superior flow capacity, low profile, good filtration, performance benefits and long-term savings
  • Just release the spring clip, remove the element, wash in hot, soapy water. rinse, dry and reassemble
  • Great performance
Specifications
  • Size: 5.12 inch
  • Material: Steel
  • Style: Raised

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.