Zoro Homepage

Victor-Pro Satin Water Pump

  • Mfr # 8831

  • Zoro # G116301029


product price: $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8831
Zoro #
G116301029
UPC #
85347088317
Country of Origin
China

Description

Features -Aimed to improve your vehicle's performance -Engineered using cnc machining and 3d printed pattern technology -Made from top-quality materials for exceptional reliability and long life Application -American Motors AMX 1970 American Motors AMX 5.0L - 5.9L With AMC V8 Engine With Short Water Pump Style American Motors Ambassador 1972 American Motors Ambassador With AMC V8 Engine With Short Water Pump Style 1971 American Motors Ambassador 5.0L - 5.9L - 6.6L With AMC V8 Engine With Short Water Pump Style 1970 American Motors Ambassador 5.0L - 5.9L With AMC V8 Engine With Short Water Pump Style American Motors Gremlin 1972 American Motors Gremlin 5.0L With AMC V8 Engine With Short Water Pump Style American Motors Hornet 1972 American Motors Hornet 5.0L - 5.9L With AMC V8 Engine With Short Water Pump Style 1971 American Motors Hornet 5.0L - 5.9L With AMC V8 Engine With Short Water Pump Style 1970 American Motors Hornet 5.0L With AMC V8 Engine With Short Water Pump Style American Motors Javelin Specifications - Finish: Satin - Material: Aluminium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.