Zoro Homepage

60259 Cylinder Head Performer Rpm

  • Mfr # E38-60259

  • Zoro # G216275084


product price: $1,407.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E38-60259
Zoro #
G216275084
UPC #
85347602599
Country of Origin
China

Description

Performer heads are 50 state emissions legal and are designed to fit emissions related engines. Performer RPM heads are perfect for street performance daily drivers street rods and muscle cars where Seat-Of-The-pants performance is needed. These heads give great Torque and Horsepower up to 6500 RPM. Features -Engine Compatibility - Ford Windsor 4.7L-5.8L/ 289-351 Cubic In. -Style - Assembled. -Finish - Natural. -Material - Aluminum. -Combustion Chamber Volume cc - 60 Cubic Centimeter. -Valve Diameter - 2.02 In. Intake/ 1.6 In. Exhaust. -Includes Valves - Yes. -Includes Rocker Arm Studs - Yes. -Rocker Arm Nut Thread Size - 3/8 In. -Valve Lock Type - 20 Degree. -Valve Guide Material - Manganese Bronze. -Number Of Springs Per Valve - 1. -Includes Guideplates - Yes. -Runner Volume cc - 170 Intake/ 60 Exhaust Cubic Centimeter. -Maximum Performance In The 1500 To 6500 RPM Range For High Performance Street. -1.90 In. Intake Valves Are For Use With Stock Pistons And High Flow 2.02 In. Intake Valves Work With Pistons Notched For Valve Clearance. -Its fits for various makes & Model.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.