Shop EDEN BATH
Create Account
EB-S028PW-P Natural Stone Sink; Petrified Wood
- Mfr # EB_S028PW-P
- Zoro # G803898993
product price:Â
$
664.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EB_S028PW-P
- Zoro #
- G803898993
- UPC #
- 661799736718
- Country of Origin
- China
Description
You simply cannot get more natural than a stone sink made of petrified wood. Although it’s called petrified wood and it actually was at one point in time natural wood it is now stone. Over thousands of years the process of fossilization has replaced all the organic materials in the wood with minerals keeping the structure of the wood but effectively turning it into stone. Petrified wood sinks are likely the most unique product in our line because no two are even close to alike. The color shape and size vary for every piece and can range from 16" to 32" in length side to side. Additionally as the sinks are carved from a "trunk" of petrified wood the height can also vary. The height of the petrified wood stone sinks can vary from 4.5" to 6.5" high. If you would like a larger sink great than 20" wide please specify this immediately after ordering. The color of the sinks can also vary; this is partly due to the original wood and what minerals the wood was surrounded by. However they will all have a natural wood tone from very light all the way to dark. If your project requires more than one sink please note that it will not be possible to find two sinks that will match or even be relatively similar. Overall the petrified wood sinks are extremely special and will be phenomenal conversation pieces mostly because of the history and uniqueness behind them. FeaturesPetrified Wood1 Year WarrantyIncluded in Box:Stone SinkSpecificationsSink Type: Stone Vessel SinkDrain Size: 1 .62" - No OverflowWeight (lbs): 70
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.