Shop EDEN BATH
Create Account
EB-S047LS-H Thin Lip Rectangular Vessel Sink - Black Lava Stone
- Mfr # EB_S047LS-H
- Zoro # G403975520
product price:Â
$
580.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EB_S047LS-H
- Zoro #
- G403975520
- UPC #
- 817909023845
- Country of Origin
- Unknown
Description
The simple design and lines of the Eden Bath Thin Lip Rectangular Vessel Sink in Black Lava Stone are perfect for any style home. The rectangular shape is softened by its rounded corners. It features a thin lip and is made from natural lava stone, a volcanic stone, in a honed finish. Lava Stone gives the sink a wonderful smooth, muted dark gray / black effect.
Features- Designed for simple above counter / vessel installation
- Honed stone interior and exterior
- Crafted by skilled artisans
- Recommended accessories: pop-up or grid drain with no overflow
- Coordinates with any vessel or wall-mount faucet
- Material: Lava Stone
- Shape: Rectangle
- Drain Size - Overflow: 1 5/8" - No Overflow
- Outer Dimension: 19 x 14.75 x 5.125 in.
- Sink Size: 19 x 14.75 in.
- Weight: 50 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.