
1-9/16in. SDS-Max Heavy Duty Rotary Hammer Drill, 1600W, Vibration Control, 3 Modes, 13 Amp
Mfr # IR-BSK-42MA
Zoro # G816109161
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Amps
13A
Tool Length
118.62 in
Voltage
120 V
Blows per Minute
3800 BPM
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-BSK-42MA
Zoro #
G816109161
UPC #
642672778315
Country of Origin
China
Dimensions
Tool Length
118.62 in
Chuck Size
1.56 in
Width
28.45 in
Height
70.1 in
Details
Item
Alternating current hammer
Amps
13A
Voltage
120 V
Blows per Minute
3800 BPM
Material
Metal
For Use With
Domestic / Commercial
Modes
3 Modes (Hammering with Rotation, Hammering Only, Vario-lock)
Color
Blue
Number of Speed Settings
6
Tool Socket
SDS Max
Included Accessories
4 Drill Bits, 2 Chisels, Carrying Case
Power
1600 W
Idling Speed
630 RPM
Tool System
SDS-Max for quick, tool-free bit changes
Description
This powerful SDS-Max rotary hammer drill delivers 1600W of power with 0-630 RPM and 0-3800 BPM, offering 10 Joules of impact energy for fast drilling and chipping through concrete, brick, rock, and masonry. Featuring vibration control, a safety clutch, and a 360° adjustable handle, this tool ensures comfort and precision in heavy-duty tasks. The included 4 drill bits, 2 chisels, and carrying case make it a complete solution for demolition and renovation projects.
- 1600W motor with 10 Joules of impact energy for fast, efficient drilling in tough materials like concrete and brick.
- 3-mode operation with adjustable speed and a rotating dial for versatile applications, including hammering with rotation and hammer-only modes.
- 360° adjustable handle and upgraded anti-vibration technology reduce fatigue and improve comfort during extended use.
- Includes 4 drill bits, 2 chisels, and a durable carrying caseideal for renovation, demolition, and heavy-duty tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.