1 ft. x 1 ft. Quick Deck Composite Interlocking Deck Tile in Brown-6 44 sq. ft. per Box
Mfr # ED-W206P151693
Zoro # G615874512
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
0.8 in
Thickness
0.8 in
Color
Brown
Finish
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-W206P151693
Zoro #
G615874512
UPC #
171879740943
Country of Origin
China
Dimensions
Length
12 in
Height
0.8 in
Thickness
0.8 in
Details
Color
Brown
Finish
Brown
Material
Composite
Description
Create adorning and attractive surfaces or walkways in your bathroom, garden, or any indoor and outdoor floorings with these interlocking deck tiles. They provide a perfect and economical solution to give your dull space a stunning design. They have excellent resistance to rot and decay from outdoor elements, including rain, sun, mold, mildew, and insects. Harmless for a long life span, the design makes it easy to install without tools. Add the deck tiles to decorate your home and bring your space to life.
- Our interlocking deck tiles are made of high-quality PP plastic with water-based paint on the bottom. These wood tiles are not prone to cracking in high-humidity environments, and the durable PP plastic material will provide you with long-term service.
- Pave these tiles on cement, wood floors, or even on carpet (hard and flat ground is better). With good quality and durability, they can be applied both indoors and outdoors, like on the deck, poolside, balcony, gazebo, greenhouse, bathroom, etc.
- Easy to remove, re-arrange, and re-lay tiles. Fast snap-together installation with no tools.
- Snap these tiles together and place them wherever you want, or detach them for cleaning and storing. The tiles can be cut if you need to fit them around a corner or a pole.
- Ready to be used right out of the box and won't typically require much maintenance other than an occasional cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.