Zoro Homepage

1 ft. x 1 ft. Quick Deck Plastic Interlocking Deck Tile in Fawn 44 sq. ft. per Box

  • Mfr # ED-W2882P204560

  • Zoro # G415874521


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Finish
Orange
Color
Orange
Material
PVC
Thickness
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W2882P204560
Zoro #
G415874521
UPC #
171879740936
Country of Origin
China

Dimensions

Length
11.8 in
Thickness
0.9 in
Height
0.9 in

Details

Finish
Orange
Color
Orange
Material
PVC

Description

Create adorning and attractive surfaces or walkways in your bathroom, garden, or any indoor and outdoor floorings with this deck tile. It provides a perfect and economical solution to give your dull space a stunning design. It has excellent resistance to rot and decay from outdoor elements including rain, sun, mold, mildew, and insects. Harmless for a long life span. The design makes it easy to install without tools. Add the deck tile to decorate your home and bring your space to life.


  • Our interlocking deck tiles are made of high-quality plastic and coated with water-based paint on the bottom. These deck tiles are not prone to cracking in high-humidity environments. The durable plastic material will provide you with long-term service.
  • Pave these tiles on cement, wood floors, or even on the carpet (the hard and flat ground will be better). With good quality and durability, they can be applied both indoors and outdoors, like on the deck, poolside, balcony, gazebo, greenhouse, bathroom, etc.
  • Easy to remove, re-arrange, and re-lay tiles. Fast snap-together installation with no tools.
  • Snap these tiles together and place them wherever you want, or detach them for cleaning and storing. The tiles can be cut if you need to fit them around a corner or a pole.
  • Ready to be used right out of the box and won't typically require much maintenance other than an occasional cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.