
1 ft. x 1 ft. Quick Deck PVC Plastic Interlocking Deck Tile in Gray Snowflake Grain, 60 sq ft.
Mfr # ED-W2391P189625
Zoro # G115874555
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
PVC
Thickness
0.43 in
Height
0.43 in
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-W2391P189625
Zoro #
G115874555
UPC #
171879740981
Country of Origin
China
Dimensions
Thickness
0.43 in
Height
0.43 in
Length
12 in
Details
Color
Gray
Material
PVC
Finish
Gray
Description
Create adorning and attractive surfaces or walkways in your bathroom, garden, or any indoor and outdoor flooring with these deck tiles. Provides a perfect and economical solution to give your dull space a stunning design. They have excellent resistance to rot and decay from outdoor elements including rain, sun, mold, mildew, and insects. Harmless for a long lifespan. The design makes it easy to install without tools. Add the deck tile to decorate your home and bring your space to life.
- Our interlocking deck tiles are made of high-quality solid acacia wood with water-based paint on the bottom. These wood tiles are not prone to cracking in high-humidity environments, and the durable solid acacia wood material will provide you with long-term service.
- Pave these tiles on cement, wood floors, or even on carpet (hard and flat ground is ideal). With excellent quality and durability, they can be applied indoors and outdoors, such as on decks, poolside, balconies, gazebos, greenhouses, bathrooms, etc.
- Easy to remove, rearrange, and relayout tiles. Fast snap-together installation with no tools required.
- Snap these tiles together and place them wherever you want, or detach them for cleaning and storage. The tiles can be cut to fit around corners or poles.
- Ready to be used right out of the box and requires minimal maintenance, needing only occasional cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.