
1 ft. x 1 ft. Wood-Plastic Composite Interlocking Deck Tile in Walnut Taupe 20 sq. ft./Box
Mfr # ED-W2805P205357
Zoro # G215874530
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Material
Composite
Length
11.81 in
Thickness
0.79 in
Height
0.79 in
Finish
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-W2805P205357
Zoro #
G215874530
UPC #
171879740950
Country of Origin
China
Dimensions
Length
11.81 in
Thickness
0.79 in
Height
0.79 in
Details
Material
Composite
Finish
Brown
Color
Brown
Description
Create adorning and attractive surfaces or walkways in your bathroom, garden, or any indoor and outdoor floorings with these interlocking deck tiles. They provide a perfect and economical solution to give your dull space a stunning design. They have excellent resistance to rot and decay from outdoor elements including rain, sun, mold, mildew, and insects, ensuring a long life span. The design makes it easy to install without tools. Add these deck tiles to decorate your home and bring your space to life!
- These interlocking wooden tiles are crafted from natural fir wood with water-based paint and durable PVC plastic at the bottom. These wood tiles do not easily crack in high-humidity environments. Natural wood and durable plastic materials provide long-term service.
- Pave these tiles on cement, wood floors, or even on carpet (hard and flat ground is ideal). With excellent quality and durability, they can be applied indoors and outdoors, such as on decks, poolside, balconies, gazebos, greenhouses, bathrooms, etc.
- Easy to remove, rearrange, and relayout tiles. Fast snap-together installation with no tools required.
- Snap these tiles together and place them wherever you want, or detach them for cleaning and storage. The tiles can be cut to fit around corners or poles.
- Ready to be used right out of the box and requires minimal maintenance, needing only occasional cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.