Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Edendirect 10 in. Tripod Pedestal Fan, 3-Speed Adjustment, Multiple Wide Angle Standing Fan IR-STANDRETRO10C

10 in. Tripod Pedestal Fan, 3-Speed Adjustment, Multiple Wide Angle Standing Fan (Discontinued)

  • Mfr # IR-STANDRETRO10C
  • Zoro # G816100137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-STANDRETRO10C
Zoro #
G816100137
UPC #
719705561524
Country of Origin
China

Dimensions

Height
9.65 in
Length
31.1 in
Blade Dia.
10 in
Cord Length
5.9 ft
Width
14.57 in

Details

Color
Silver
Watts
80W
Blade Material
Aluminum
Voltage
120 V
Item
Fans
Fan Power Source
Plug-In
Type
Pedestal Fan
Air Flow (CFM)
1800 CFM

Description

The 10 in. Stand Fan has 3 Settings Speeds, high velocity, heights adjustable. Low noise allows you to rest and sleep in quiet. Quality made material makes the fan durable in use. Ideal for residential or commercial use, indoor or outdoor fan, warehouses, outdoor kitchens and living spaces, garages, gazebos, restaurants.


  • This standing fan features three adjustable wind speeds including low, medium, and high. With a simple switch, you can customize the airflow to suit your personal comfort level throughout the day.
  • Designed with a multi-angle adjustable fan head, this fan allows you to easily direct airflow across a wider area. By gently pushing the fan cover, you can adjust the angle freely to avoid one-sided air supply.
  • The height of the fan can be adjusted using the built-in knob. Combined with the adjustable head, this feature helps circulate air to every corner of your room, making it ideal for both small and large spaces.
  • Built with a sturdy tripod base, this fan not only provides a modern and stylish look but also increases overall stability during operation. It reduces the risk of tipping, making it safer for homes with children or pets.
  • Operating quietly while delivering strong airflow, this fan ensures a peaceful environment for rest or work. Whether in a bedroom, office, or living room, it keeps you cool without disturbing your surroundings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.