
10 Ton Electric Log Splitter - 2HP, 16A, Double Flywheel, Portable Firewood Splitting Machine
Mfr # ED-W465119827
Zoro # G415666423
product price:Â $1,179.99
/eaKey Features
Overall Depth
48 in
Overall Length
22.5 in
Overall Width
12 in
Splitting Force
10 Tons
Wheel Size
8-in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-W465119827
Zoro #
G415666423
UPC #
970129282215
Country of Origin
China
Dimensions
Overall Depth
48 in
Overall Length
22.5 in
Overall Width
12 in
Wheel Size
8-in
Maximum Log Size
18.5 in in length and 15 in in diameter
Blade Height:
5.12 in
Splitting Length
3.94 - 18.5 in
Details
Splitting Force
10 Tons
Item
Wood Splitter
Cycle Time
2 seconds
Color
Green
Voltage
110V
Flywheel Design
Double Flywheel
Motor Type
2HP, 16A Copper-wire Kinetic Electric Motor
Log Splitter Type
Horizontal
Material
Steel
Description
Experience the power and efficiency of our 10 Ton Electric Log Splitter, designed to make your firewood splitting tasks faster and easier. With a 2HP, 16A copper-wire motor and a double flywheel system, this log splitter provides maximum force and durability, making it ideal for splitting logs up to 18.5 inches in length and 15 inches in diameter. Whether you need to split firewood for the winter or manage your woodpile, this portable and user-friendly machine will help you get the job done quickly and safely.
- Equipped with a 2HP, 16A copper-wire motor, this log splitter provides a reliable and efficient solution for splitting logs with ease, ensuring a long service life and consistent performance.
- The double flywheel mechanism enhances the splitting speed with a rapid 2-second cycle time, enabling you to split through logs smoothly and quickly, increasing productivity.
- Featuring a low-profile design, comfortable handle, and sturdy 8-inch wheels, this log splitter is easy to move and store, offering ultimate convenience for outdoor use.
- Capable of handling logs up to 18.5 inches in length and 15 inches in diameter, this splitter provides versatility for all your wood splitting needs, whether for firewood or other tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.