Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Ton Horizontal Hydraulic Log Splitter - Durable, Labor-Saving with Two-Speed Function

  • Mfr # ED-W465132585

  • Zoro # G615666414


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Overall Depth
40 in
Overall Width
7 in
Material
Steel
Recommended Usage
Residential or light commercial wood splitting tasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W465132585
Zoro #
G615666414
UPC #
120267403205
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Depth
40 in
Overall Width
7 in
Log Diameter Capacity
8 in
Log Length Capacity
13.5 in

Details

Item
Wood Cutter
Material
Steel
Recommended Usage
Residential or light commercial wood splitting tasks
Capacity
10 Tons
Frame Material
Precision laser-cut steel
Hydraulic System:
Manual hydraulic
Color
Green
Power Source
Manual

Description

This powerful 10-ton horizontal hydraulic log splitter offers a durable and efficient solution for all your log splitting needs. With the ability to handle logs up to 13.5 inches in length and 8 inches in diameter, its designed to deliver high performance while ensuring ease of use. The two-speed handle system provides great leverage for effortless splitting, making it a great tool for both beginners and experienced users alike. No gasoline engine or electric motor is required, making it an eco-friendly and cost-effective choice. Equipped with wheels for easy portability, this log splitter is the perfect combination of power, efficiency, and practicality


  • Powerful and Efficient: Split logs up to 13.5 inches long and 8 inches in diameter, ensuring an effortless and quick log splitting experience for various wood types and densities.
  • Labor-Saving Design: Equipped with a two-speed handle, providing added leverage and reducing the effort needed to split wood. The design ensures safe and easy operation, even for beginners.
  • Eco-Friendly Solution: No gasoline engine or electric motor required, this manual log splitter reduces emissions and is a sustainable choice for your outdoor wood splitting needs.
  • Portable and Convenient: Features a spring-loaded return knob for quick resetting and wheels for easy portability, allowing you to work on uneven ground, grass, and dirt with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.