100 pt. 5,500 sq.ft. Dehumidifier for Large Room in White, with Bucket, Drain Hose, with Timer

  • Mfr # ZR-EDH1-80P

  • Zoro # G322701774


original price:  $255.99 , new price: $208.80 , 18 percent off
new price:  $208.80
/ea
Free Shipping & Returns

Key Features

Fan Speed
2
Height
20.08 in
Bucket Capacity
10.57 pints
Width
13.78 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-EDH1-80P
Zoro #
G322701774
UPC #
227477942989
Country of Origin
China

Dimensions

Height
20.08 in
Width
13.78 in

Details

Fan Speed
2
Bucket Capacity
10.57 pints
Voltage
115 V
Color
White
Application
Dehumidifiers

Description

Edendirect is a brand specializing in home appliances. We are committed to providing customers with high-quality product quality and service. It is a pleasure to meet you here. Let's have a look! You can use its three modes (HUM Set, CONS, and DRYING) to achieve efficient dehumidification in every room from the bedroom to the basement. The front water tank has a visible water bar, so you can judge the humidity in the house and the operating efficiency of the machine as soon as you get home. It will not disappoint you! Dehumidify in the rainy season in spring and summer, and dehumidify indoor clothes in autumn and winter. It will accompany you for a long time. Come and experience our latest dehumidifier for both home and commercial use! The following more product advantages are waiting for your experience!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.