Zoro Homepage

1000 lb. Weight Capacity Trailer Jack with PP Wheels and Handle

  • Mfr # IR-W46567472

  • Zoro # G516100116


product price: $58.49
/ea

Key Features

Handle Type
Crank
Width
7.25 in
Length
8.25 in
Maximum Lift Height (in.)
32.7 in
Mechanism type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46567472
Zoro #
G516100116
UPC #
380989742390
Country of Origin
China

Dimensions

Width
7.25 in
Length
8.25 in
Maximum Lift Height (in.)
32.7 in
Handle Length (in.)
12 in
Minimum Lift Height (in.)
22.7 in
Height
32.8 in
Collapsed height (in.)
22.7 in

Details

Item
Trailer Jack
Handle Type
Crank
Mechanism type
Mechanical
For Use With
Domestic / Commercial
Color
Silver
Material
Steel
Ideally Used For
RV, Truck
Mounting Type
Bolt On

Description

Trailer jack has a 1000 lb. capacity for lifting RV trailers, horse trailers, utility trailers, and boat trailers. With 6 in. wheels, it provides the strength and stability you need. This trailer jack stand is engineered to provide excellent stability and long-lasting performance.


  • Durable clevis pin and side wind handle.
  • Features 22.7 in. total extension and 10 in. lift travel.
  • Fits trailer tongues up to 3 in. x 5-in.
  • Equipped with PP tires to provide more surface area for smooth and stable movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.