10000 sq. ft. High Capacity Ozone Generator in Orange with Fan and Timer for Smoke

  • Mfr # ZR-CYF-080O

  • Zoro # G622701788


original price:  $90.29 , new price: $73.60 , 18 percent off
new price:  $73.60
/ea

Key Features

For Use With
Indoor
Height
6 in
Air Filter Media Type
Ion Generator
Features
Fan Included, Portable, Quiet, Timer
Length
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-CYF-080O
Zoro #
G622701788
UPC #
960381117936
Country of Origin
China

Dimensions

Height
6 in
Length
7.2 in
Width
7.8 in

Details

For Use With
Indoor
Air Filter Media Type
Ion Generator
Features
Fan Included, Portable, Quiet, Timer
Voltage
110 V
Coverage
10000
Item
High Capacity Ozone Generator
Application
Ozone generator
Finish
Orange
Color
Orange
Timer
Yes

Description

This ozone generator frame is made of stainless steel material, which is resistant to oxidation, corrosion, and wear, making it very durable. The ozone generation module can generate high concentration ozone, withstand high pressure and is not easily decomposed, with a service life of up to 5-10 years. The air-cooled energy-saving system is paired with a high-speed cooling fan with ball bearings, which provides efficient heat dissipation and energy saving. The running noise is extremely low and will not disturb daily life. In purifying the air, it can quickly decompose smoke and pet odors, making the air instantly fresh. And it is exquisitely designed and portable, with a lightweight body that does not take up space and is flexible to place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.