
10000 sq. ft. High Capacity Ozone Generator in Yellow with Fan and Timer for Smoke
Mfr # ZR-CYF-080C
Zoro # G322701750
original price:Â $90.29 , new price: $73.60 , 18 percent off
new price:Â $73.60
/eaKey Features
For Use With
Indoor
Air Filter Media Type
Ion Generator
Features
Fan Included, Portable, Quiet, Timer
Coverage
10000
Voltage
110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-CYF-080C
Zoro #
G322701750
UPC #
960381117929
Country of Origin
China
Dimensions
Length
7.2 in
Width
7.8 in
Height
6 in
Details
For Use With
Indoor
Air Filter Media Type
Ion Generator
Features
Fan Included, Portable, Quiet, Timer
Coverage
10000
Voltage
110
Application
Ozone generator
Finish
Yellow
Item
High Capacity Ozone Generator
Timer
Yes
Color
Yellow
Description
This ozone generator frame is made of stainless steel material, which is resistant to oxidation, corrosion, and wear, making it very durable. The ozone generation module can generate high concentration ozone, withstand high pressure and is not easily decomposed, with a service life of up to 5-10 years. The air-cooled energy-saving system is paired with a high-speed cooling fan with ball bearings, which provides efficient heat dissipation and energy saving. The running noise is extremely low and will not disturb daily life. In purifying the air, it can quickly decompose smoke and pet odors, making the air instantly fresh. And it is exquisitely designed and portable, with a lightweight body that does not take up space and is flexible to place.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.