1050W SDS Plus Rotary Hammer, 4000 BPM, 850 RPM, 3.85KG Power Drill for Heavy-Duty Work

  • Mfr # IR-BSK-25M

  • Zoro # G716109162


product price:  $97.49
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Amps
9A
Tool Length
83.57 in
Blows per Minute
4000 BPM
Impact Energy
4 Joules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-BSK-25M
Zoro #
G716109162
UPC #
642672778308
Country of Origin
China

Dimensions

Tool Length
83.57 in
Width
22.86 in
Height
57.91 in

Details

Voltage
120 V
Amps
9A
Blows per Minute
4000 BPM
Item
Alternating current hammer
Impact Energy
4 Joules
Color
Blue
Idling Speed
850 RPM
Tool Socket
SDS Plus
Functions
3 Function Exchange by 2 Knob
For Use With
Domestic / Commercial
Vibration
19.2 m/s²
Power
1050 W
Material
‎Metal

Description

This powerful rotary hammer offers up to 1050W of power, 4000 BPM, and a high speed of 850 RPM, making tough drilling jobs easier. With its SDS Plus tool socket, it's ideal for heavy-duty tasks. The machine features a double-knob switch control, increasing its lifespan, and comes with a durable design that can handle tough materials. Perfect for construction and industrial applications.


  • Powerful 1050W motor with 4000 BPM and 850 RPM, designed to make tough drilling jobs effortless.
  • SDS Plus tool socket for quick and secure bit changes, enhancing your work efficiency.
  • Heavy-duty 3.85kg design, ideal for long-term, demanding projects with minimal vibrations.
  • Double-knob switch control mode improves the tool’s lifespan and durability, ensuring reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.