
1100 sq. ft. H13 HEPA Personal Air Purifier in White with PM2. 5 Sensor, Sleep Mode, Black
Mfr # ZR-X004ATHXAN
Zoro # G922701631
original price:Â $88.19 , new price: $73.46 , 16 percent off
new price:Â $73.46
/eaKey Features
Features
Automatic Shutoff, Portable, Quiet, Smart, Timer, Washable Filter
CADR Rating
150 CFM
Coverage
1100
Air Filter Media Type
HEPA
Timer
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-X004ATHXAN
Zoro #
G922701631
UPC #
128260234864
Country of Origin
China
Dimensions
Width
12.92 in
Height
15.83 in
Length
6.5 in
Details
Features
Automatic Shutoff, Portable, Quiet, Smart, Timer, Washable Filter
CADR Rating
150 CFM
Coverage
1100
Air Filter Media Type
HEPA
Timer
Yes
For Use With
Indoor
Color
Black
Application
Air Purifiers
Finish
Black
Item
Personal Air Purifier
Description
With increasing carbon dioxide emissions, frequent wildfires and a growing air pollution problem, are you still wondering whether you need to arrange at least 1-air purifier in your home to reduce indoor air pollution. If you are in California, you may need such a machine in the bedroom and running in the living room. Reduce indoor air pollution caused by carbon dioxide from wildfires. In addition, air purifiers are essential for families who like to keep pets, and the inhalation of unhealthy pet hair will also feel uncomfortable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.