
1100 sq. ft. True HEPA 13 Personal Console Air Purifier in Whites, Activated Carbon, 99.97% Cleaner
Mfr # ZR-JF239
Zoro # G422701728
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Coverage
1100
Color
White
Width
11.8 in
Features
Portable, Quiet, Smart, Timer, Washable Filter
Timer
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-JF239
Zoro #
G422701728
UPC #
168654747464
Country of Origin
China
Dimensions
Width
11.8 in
Length
6.3 in
Height
14.6 in
Details
Coverage
1100
Color
White
Item
Personal Console Air Purifier
Features
Portable, Quiet, Smart, Timer, Washable Filter
Timer
Yes
For Use With
Indoor
Finish
White
Air Filter Media Type
HEPA
CADR Rating
141 CFM
Sound Level dBA
20
Application
Air Purifiers
Description
Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room. The odor of oily fume after cooking spreads to the whole room. At this time, you must need a solution that can quickly help you solve the problem of terrible air. To know that cleaner, healthier air is powerful it can transform the way we feel, think, work and play. Improve our life quality and health. Even indoors, we still have to prevent outdoor air pollution, especially the culprit of air pollution - particle pollution, will also spread indoors. Considering that there are many family members and a large living area, your family deserves this household air purifier with low noise, high filtration level and large purification area to help you quickly improve the air quality and protect the healthy breathing of your family.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.