110V/220V Portable ARC Welder 160A Dual Voltage Inverter MMA/Lift TIG Welding Machine

  • Mfr # ED-W46594408

  • Zoro # G615666445


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Includes
1MMA Welder,1 Electrode Holder & 6 feet Cable,1Ground Clamp & 5 feet Cable,1220V-110V Power Adapter,1Brush,1User Manual
Input Voltage
110V / 220V
Welded Material
Steel
Overall Width
5 in
Overall Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W46594408
Zoro #
G615666445
UPC #
446534699103
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Depth
12.5 in
Length
8.5 in

Details

Item
Welder
Includes
1MMA Welder,1 Electrode Holder & 6 feet Cable,1Ground Clamp & 5 feet Cable,1220V-110V Power Adapter,1Brush,1User Manual
Input Voltage
110V / 220V
Welded Material
Steel
Rated Current
17 A
No-Load Voltage
65 V
Color
Yellow
Input Power (KVA)
6.5 KVA

Description

The 110V/220V Portable ARC Welder offers dual voltage capabilities for versatile use in various welding applications. With advanced IGBT inverter technology and a powerful 160A output, this machine is perfect for welding stainless steel, mild steel, aluminum, and more. It features multiple safety functions and comes with a full set of high-quality accessories, making it an ideal choice for DIY projects, home repairs, or professional welding tasks.


  • Dual Voltage Convenience: This welder automatically adjusts to 110V or 220V, making it suitable for both household and industrial use. The ability to switch welding current for different electrodes enhances versatility for users.
  • Wide Application for Various Materials: Perfect for welding a range of metals like stainless steel, aluminum, and mild steel. The machine supports electrodes up to 5/32 in. (4.0mm), making it ideal for outdoor maintenance, garage, farm, and DIY projects.
  • Advanced Technology for Efficient Welding: Utilizing IGBT inverter and PWM control technology, this welder offers smooth, stable welding with less spatter, deep penetration, and consistent results, even at high frequencies.
  • Safety and Protection Features: Equipped with Hot-Start, Anti-Stick, Arc-Force, Over-Heat, Over-Load, Over-Voltage, and Over-Current protection for a safer and more reliable welding experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.