1190 sq. ft. HEPA 13-Personal Console Air Purifier in Whites, Activated Carbon, 99.97% Cleaner

  • Mfr # ZR-JF260

  • Zoro # G422701568


original price:  $122.99 , new price: $100.05 , 18 percent off
new price:  $100.05
/ea
Free Shipping & Returns

Key Features

Features
Portable, Quiet, Smart, Timer, Washable Filter
Sound Level dBA
23
Finish
White
Air Filter Media Type
HEPA
CADR Rating
153 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-JF260
Zoro #
G422701568
UPC #
168654747457
Country of Origin
China

Dimensions

Height
14.17 in
Length
8.66 in
Width
8.66 in

Details

Features
Portable, Quiet, Smart, Timer, Washable Filter
Sound Level dBA
23
Finish
White
Air Filter Media Type
HEPA
CADR Rating
153 CFM
Coverage
1190
Color
White
For Use With
Indoor
Timer
Yes
Item
Personal Console Air Purifier
Application
Air Purifiers

Description

Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room. The odor of oily fume after cooking spreads to the whole room. At this time, you must need a solution that can quickly help you solve the problem of terrible air. To know that cleaner, healthier air is powerful it can transform the way we feel, think, work and play. Improve our life quality and health. Even indoors, we still have to prevent outdoor air pollution, especially the culprit of air pollution - particle pollution, will also spread indoors. Considering that there are many family members and a large living area, your family deserves this household air purifier with low noise, high filtration level and large purification area to help you quickly improve the air quality and protect the healthy breathing of your family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.