12 in. 1-Speed Heavy Duty Drum Fan in Blue with 3350 RPM, Button Control

  • Mfr # IR-TY-ZLFJ-TZ

  • Zoro # G116100141


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Voltage
110 V
Width
14 in
Height
16 in
Watts
520W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TY-ZLFJ-TZ
Zoro #
G116100141
UPC #
954300147333
Country of Origin
China

Dimensions

Width
14 in
Height
16 in
Length
15 in
Blade Diameter
12 in
Fan Cord Length
5.3 ft

Details

Blade Material
Steel
Voltage
110 V
Watts
520W
Motor RPM
3350
For Use With
Indoor/Outdoor
Color
Blue
Item
Blower Fans
Fan Power Source
Plug-In

Description

Perfect for use in factories, basements, shipyards, farms, grain storage facilities, warehouses, kitchens, offices, workshops, tunnels, automobile manufacturing plants and other spaces requiring ventilation, this 12 in. Portable Exhaust Fan comes equipped with a 33 ft. ducting hose. Lightweight yet of excellent quality, it is easy to operate and convenient to store when not in use. With a fan speed of 3350 RPM, it delivers an airflow of 2395-CFM.


  • This powerful 12-inch portable blower fan delivers an impressive 2395 CFM airflow, ensuring superior ventilation and air circulation for large spaces like factories, warehouses, and workshops.
  • Equipped with a robust 520-watt motor and a fan speed of 3350 RPM, this axial fan offers strong wind flow with a low noise level of only 70 dB (A) for smooth and efficient operation.
  • Made from high-quality steel, this blower fan promises long-lasting performance, enhanced safety, and exceptional durability, making it perfect for industrial environments and heavy-duty use.
  • Comes with a 33 ft. PVC flexible ducting hose with steel support coils, providing easy, adaptable airflow routing for a variety of applications in factories, basements, farms, and more.
  • Featuring a 33 ft. hose and a 5.3 ft. power cord, this portable blower fan is easy to move around and set up in different spaces, ensuring efficient airflow wherever you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.