This item is Discontinued.

Edendirect 12 in. Heavy-Duty Metal Floor Fan for Industrial, Commercial, Residential, Office, Black IR-FLOOR12Y12000

This item is Discontinued.

Edendirect

12 in. Heavy-Duty Metal Floor Fan for Industrial, Commercial, Residential, Office, Black (Discontinued)

Mfr # IR-FLOOR12Y12000
Zoro # G816100144
UPC # 958992646495
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-FLOOR12Y12000
Zoro #
G816100144
UPC #
958992646495
Country of Origin
China

Dimensions

Blade Diameter
12 in
Length
16.9 in
Height
8.1 in
Width
15.5 in

Details

Voltage
100/240 V
Blade Material
Aluminum
Fan Power Source
lithium-ion battery
Item
Fans
Watts
38W
For Use With
Indoor/Outdoor
Motor RPM
1500
Color
Black

Description

The Rechargeable Cordless Floor Fan is a high-performance, portable fan perfect for industrial, commercial, residential, and office use. Equipped with a powerful brush-less DC motor, it delivers a maximum wind speed of 6.5M/S and rotates at 1500 RPM, ensuring persistent airflow with minimal noise. With a 12000mAh high-quality lithium-ion battery, this fan offers ultra-long standby time, capable of running from 4 to 30-hours on a single charge, depending on the selected speed. Its 360° adjustable tilt allows precise airflow direction, and the fan is designed with easy operation through a simple button control system and LED display that shows remaining battery life. Built with a durable metal frame and ABS material, it provides excellent longevity and reliability for a wide range of environments, including indoor and outdoor settings.


  • With a brushless DC motor and wind speeds up to 6.5-m/s, this fan provides powerful airflow, making it perfect for both residential and commercial use.
  • Powered by a 12000mAh lithium-ion battery, the fan can operate for 4–30 hours depending on the speed setting, ensuring long-lasting performance.
  • This rechargeable fan is ideal for on-the-go use, whether in the garage, workshop, outdoor events, or camping, without the need for cords.
  • Featuring simple button controls and an LED display that shows battery levels, this fan makes it easy to adjust speed and monitor remaining power.
  • Made with a robust metal frame and ABS housing, the fan is built to withstand everyday use and tough environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.